The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E57-08GE03-G
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-08GE03-G
Product Description
8MM DIAMETER 3W DC CABLE VERSION
Specifications
Specifications
Diameter
8 mm
Shielding
Unshielded
Power Type
DC
Range
3 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.1 A
Max Leakage Current
0.01 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57-30GS10-A
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-30GS10-A
Product Description
Prox, Ind, 30mm, 10mm Range, AC, 2-W
Specifications
Specifications
Diameter
30 mm
Shielding
Shielded
Power Type
AC
Range
10 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO
Number of Wires
2
Body Composition
Metallic
Operating Voltage Range
20-250 VAC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
No
Reverse Polarity Protection
No
Max Load Current
0.2 A
Max Leakage Current
1.8 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57-18GS05-A
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-18GS05-A
Product Description
PROX, IND, 18mm, 5mm RANGE, AC, 2-W
Specifications
Specifications
Diameter
18 mm
Shielding
Shielded
Power Type
AC
Range
5 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO
Number of Wires
2
Body Composition
Metallic
Operating Voltage Range
20-250 VAC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
No
Reverse Polarity Protection
No
Max Load Current
0.2 A
Max Leakage Current
1.8 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57-30GU15-A
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-30GU15-A
Product Description
PROX, IND, 30mm, 15mm RANGE, AC, 2-W
Specifications
Specifications
Diameter
30 mm
Shielding
Unshielded
Power Type
AC
Range
15 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO
Number of Wires
2
Body Composition
Metallic
Operating Voltage Range
20-250 VAC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
No
Reverse Polarity Protection
No
Max Load Current
0.2 A
Max Leakage Current
1.8 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57-12GS02-A
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-12GS02-A
Product Description
Prox, Ind, 12mm, 2mm Range, AC, 2-W
Specifications
Specifications
Diameter
12 mm
Shielding
Shielded
Power Type
AC
Range
2 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO
Number of Wires
2
Body Composition
Metallic
Operating Voltage Range
20-250 VAC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
No
Reverse Polarity Protection
No
Max Load Current
0.2 A
Max Leakage Current
1.8 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57-18GU08-A
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-18GU08-A
Product Description
PROX, IND, 18mm, 8mm RANGE, AC, 2-W
Specifications
Specifications
Diameter
18 mm
Shielding
Unshielded
Power Type
AC
Range
8 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO
Number of Wires
2
Body Composition
Metallic
Operating Voltage Range
20-250 VAC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
No
Reverse Polarity Protection
No
Max Load Current
0.2 A
Max Leakage Current
1.8 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57-12GE10-G
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-12GE10-G
Product Description
Sensor
Specifications
Specifications
Diameter
12 mm
Shielding
Unshielded
Power Type
DC
Range
10 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.1 A
Max Leakage Current
0.01 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57-12GE05-C
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-12GE05-C
Product Description
Prox, Ind, 12mm, 5mm Sensing
Specifications
Specifications
Diameter
12 mm
Shielding
Shielded
Power Type
DC
Range
5 mm
Connection Type
Cable Connection
Length of Cables
2 m
Output Type
NO NPN
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.1 A
Max Leakage Current
0.01 mA
Availability
Obsolete Item No Longer Available
E57-30GS10-G5
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
Item Number
E57-30GS10-G5
MFG Item Number
E57-30GS10-G5
Product Description
Sensor
Specifications
Specifications
Diameter
30 mm
Shielding
Shielded
Power Type
DC
Range
10 mm
Connection Type
Cable Connection
Length of Cables
5 m
Output Type
NO PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.1 A
Max Leakage Current
0.01 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
E57-18GS05-GD
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
Item Number
E57-18GS05-GD
MFG Item Number
E57-18GS05-GD
Product Description
PROX, OBSO, SEE ALT/SUB
Specifications
Specifications
Diameter
18 mm
Shielding
Shielded
Power Type
DC
Range
5 mm
Connection Type
4 Pin Micro
Output Type
NO PNP
Number of Wires
3
Body Composition
Metallic
Operating Voltage Range
10-30 VDC
Sensing Type
End
Weld Field Immune
No
Status Indicator
Yes
Short Circuit Protection
Yes
Reverse Polarity Protection
Yes
Max Load Current
0.1 A
Max Leakage Current
0.01 mA
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Inductive Proximity
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
GLOBAL
Shopping Options
Reverse Polarity Protection
Automation & Control Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.
Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.
Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved